Shop All Jobsite Boxes
Knaack
Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H
Mfr # 139-MT
Zoro # G1922492
product price: $2,572.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,572.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Width 60 in
- Depth 30 in
Product Information
- Brand Knaack
- MFR # 139-MT
- Zoro # G1922492
- UPC # 783965052528
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 60 in |
Nominal Outside Depth | 30 in |
Nominal Outside Width | 60 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Height | 60 in |
Overall Width | 60 in |
Overall Height | 60 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height with Lid Open | 60 in |
Overall Depth | 24 in |
Description
The Knaack 139-MT Jobsite Storage Cabinet is the perfect storage solution for your jobsite. It can accommodate all of your tools and equipment, while offering easy access. The steel cabinet has a storage capacity of 59.4 cu ft., allowing you to store everything you need in one place. This Jobsite Box has an overall width of 60 in., depth of 30 in., and height of 60 in.. With 2 doors, this box has 3 inside shelves and 4 door shelves that are adjustable to help you fit larger items into the box. The Knaack Jobsite Storage Cabinet will make your next project easier by keeping all your tools organised.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN Ratcheting Flex Wrench, 16X18mm (RM1618)
- URREA Jaw safety clip for 6-ton puller (4211S)
- KO-KEN Spark Plug Socket 13mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-13)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- KNAACK Jobsite Cabinet, Tan, 72 in W x 24 in D x 51 in H (129)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- KNAACK Model 1010 MONSTER BOX Jobsite Chest, Tan, 66" W x 30" D x 36" H (1010)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 4830 JOBMASTER Jobsite Chest, Tan, 48" W x 30" D x 29" H (4830)
- KNAACK Model 60 JOBMASTER Jobsite Chest, Tan, 60" W x 24" D x 28-1/2" H (60)
- KNAACK Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H (118-01)
- Knaack Jobsite Boxes