Knaack

Mobile Work Station, Tan/Wht, Power Coated


product price: $401.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Tan/White
  • Material Steel
  • Overall Depth 36 in
  • Overall Height 20 in
See all product information

Product Information

Dimensions

Overall Depth 36 in
Overall Height 20 in
Overall Width 45 in

Details

Promotion Restriction Not eligible for promotion
Item Mobile Work Station
Color Tan/White
Material Steel
For Use With Mfr. Model Number JET 140019/PUC-3725, LUXOR XLC11-B, Rubbermaid 4520-88, Rubbermaid 9T67-00, SOUTHWIRE UTCS-LG, SUNCAST PUCSD2645 and PUCHD2645, Toter ULC00-E0002, Toter ULC00-S0002, ULINE H2504XX
Finish Powder Coated

Description

Mobile Work Station, Material Steel, Color Tan/White, For Use With Mfr. Model Number JET 140019/PUC-3725, LUXOR XLC11-B, Rubbermaid 4520-88, Rubbermaid 9T67-00, SOUTHWIRE UTCS-LG, SUNCAST PUCSD2645 and PUCHD2645, Toter ULC00-E0002, Toter ULC00-S0002, ULINE H2504XX, Overall Depth 36 in, Overall Width 45 in, Overall Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.