Shop All Jobsite Boxes
Knaack
Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H
Mfr # 79-D
Zoro # G9490564
product price: $1,918.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,918.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Width 48 in
- Depth 30 in
Product Information
- Brand Knaack
- MFR # 79-D
- Zoro # G9490564
- UPC # 783965044547
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 49 in |
Nominal Outside Height | 49 in |
Padlock Shackle Max. Dia. | 1/2 in |
Nominal Outside Width | 48 in |
Nominal Outside Depth | 30 in |
Overall Width | 48 in |
Overall Height | 49 in |
Overall Height with Lid Open | 78 in |
Maximum Padlock Shackle Diameter | 1/2 in |
Overall Depth | 30 in |
Description
Piano-Style Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Heavy-Duty Hinges are Extra Durable for Jobsite Storage Box Security; Improved Ball Stud Bracket Provides Added Strength; Metal Storage Box Can Be Used as a Work Table; Powder-Coat Finish for Superior Durability and Corrosion Resistance; Spring Guards Prevent Damage to Gas Springs From Shifting Loads, Handle Type Recessed Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- FEIN Jaw Chuck (63206019009)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6187)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/8)
- KNAACK Model 60 JOBMASTER Jobsite Chest, Tan, 60" W x 24" D x 28-1/2" H (60)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- KNAACK Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H (118-M)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- Knaack Jobsite Boxes