Shop All Tool Storage Accessories
Knaack
Grommet, 4 in. W, Rubber, Black
Mfr # 70030-1PK
Zoro # G6666265
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber
- Length (In.) 4 in
- Width (In.) 4 in
- Features 4 in Diameter, Protects Electrical Cords from Raw Metal Edges
Product Information
- Brand Knaack
- MFR # 70030-1PK
- Zoro # G6666265
- UPC # 783965034777
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 4 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grommet |
Material | Rubber |
Features | 4 in Diameter, Protects Electrical Cords from Raw Metal Edges |
For Use With | Knaack Storage Cabinets |
Color | Black |
Compatible with Manufacturer Model No. | 100, 100-MT, 1000, 1010, 1020, 109, 111, 112, 118-01, 118-M, 119-01, 129, 129-MT, 139, 139-MT, 139-SK, 139-SK-01, 139-SK-02, 139-SK-03, 139-SK-03C, 139-SK-03S, 2472, 32, 33, 35, 36, 38, 40, 42, 44, 45, 47, 4824, 4830, 4830-D, 49, 58, 59, 60, 62, 63, 69, 79, 79-D, 79-DH, 79-H, 89, 89-D, 89-DH, 89-H, 90, 99, CA-01, CA-02, CA-03, CA-04, CA-05 |
Compatible Grainger Part Number | 13R503, 13R504, 13R505, 13R507, 13R508, 13R509, 13R510, 13R511, 13R512, 13R513, 13R514, 13R515, 13R516, 13R517, 13R518, 13R519, 13R520, 13R521, 13R522, 13R523, 13R524, 13R525, 13R526, 13R527, 13R528, 13R530, 13R531, 13R532, 13R533, 13R534, 13R535, 13R536, 14V855, 14V866, 14V867, 14V868, 14V882, 20UR03, 36FW28, 410Y52, 410Y53, 423L24, 423L25, 423L26, 453U51, 453U52, 480Z93, 480Z94, 480Z95, 494N29, 53KJ64, 53KJ66 |
Description
Grommet, Color Black, Compatible with Manufacturer Model No. 100, 100-MT, 1000, 1010, 1020, 109, 111, 112, 118-01, 118-M, 119-01, 129, 129-MT, 139, 139-MT, 139-SK, 139-SK-01, 139-SK-02, 139-SK-03, 139-SK-03C, 139-SK-03S, 2472, 32, 33, 35, 36, 38, 40, 42, 44, 45, 47, 4824, 4830, 4830-D, 49, 58, 59, 60, 62, 63, 69, 79, 79-D, 79-DH, 79-H, 89, 89-D, 89-DH, 89-H, 90, 99, CA-01, CA-02, CA-03, CA-04, CA-05
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Masonry Perc 5/8X12 (326020)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511108)
- EXCEL BLADES #17 3/8" Small Chisel Blade Replacement Knife Blades, 5pcs., 12pk. (20017)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (474-3)
- WILLIAMS Williams Socket Rail, Blue 18" L (R-18BLUE)
- Knaack Tool Storage Accessories