Shop All Jobsite Boxes
Knaack
Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft
Mfr # 112
Zoro # G4298104
product price: $3,789.00
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$3,789.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Width 60 in
- Depth 30 in
Product Information
- Brand Knaack
- MFR # 112
- Zoro # G4298104
- UPC # 783965011839
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 60 in |
Nominal Outside Height | 60 in |
Nominal Outside Width | 60 in |
Padlock Shackle Max. Dia. | 9/32 in |
Nominal Outside Depth | 30 in |
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height with Lid Open | 60 in |
Maximum Padlock Shackle Diameter | 9/32 in |
Description
This Knaack 112 60 in x 60 in x 30 in Jobsite Storage Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of steel, this cabinet has a 54.9 cu ft storage capacity. It has an overall width of 60 in., depth of 30 in., and height of 60 in.. The cabinet has 7 drawers and 7 doors that keep all your tools secure and organized. The Knaack Jobsite Storage Cabinet is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 6Pound Steel Hammer, Wood Handle (MARR6)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- KNAACK Model 139 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 59.4 cu ft (139)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- Knaack Jobsite Boxes