Shop All Jobsite Boxes
Knaack
Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft
Mfr # 109
Zoro # G4298131
product price: $2,015.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,015.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Width 60 in
- Depth 24 in
Product Information
- Brand Knaack
- MFR # 109
- Zoro # G4298131
- UPC # 783965000147
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 60 in |
Nominal Outside Height | 60 in |
Padlock Shackle Max. Dia. | 3/8 in |
Nominal Outside Depth | 24 in |
Nominal Outside Width | 60 in |
Overall Height | 60 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height with Lid Open | 60 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Description
Jobsite Cabinet, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 695, Features Convenient Foot Latch Quickly Open; Heavy-Duty Recessed Side Handles; Powder-Coat Finish; Pre-Punched Skids, Handle Type Recessed, Includes Casters No, Jobsite Storage Type Jobsite Cabinet, Locking System Padlockable, Recessed, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Doors 2, Number of Shelves 3, Overall Depth 24 in, Overall Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 X 2" OD Adjustable Round Split Die (1016-1368)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (88697D2B133975)
- DIABLO Demo Demon 5/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4020)
- KNAACK Model 119-02 Jobsite Field Office, Tan, 60" W x 44" D x 82-1/2" H (119-02)
- KNAACK Model 100 JOBMASTER Clamshell Jobsite Cabinet, Tan, 60" W x 30" D x 65" H (100)
- KNAACK Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H (118-01)
- KNAACK Model 69 STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 34" H (69)
- KNAACK Model 60 JOBMASTER Jobsite Chest, Tan, 60" W x 24" D x 28-1/2" H (60)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- KNAACK Model 90 STORAGEMASTER Piano Box, 72" W x 30" D x 49" H, 16-Gauge Steel, Tan, 57.5 cu ft (90)
- Knaack Jobsite Boxes