Shop All Jobsite Boxes
Knaack
Model 90 STORAGEMASTER Piano Box, 72" W x 30" D x 49" H, 16-Gauge Steel, Tan, 57.5 cu ft
Mfr # 90
Zoro # G4298147
product price: $1,793.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,793.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Tan
- Width 72 in
- Depth 30 in
Product Information
- Brand Knaack
- MFR # 90
- Zoro # G4298147
- UPC # 783965004435
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 49 in |
Nominal Outside Height | 46 in |
Nominal Outside Width | 72 in |
Nominal Outside Depth | 30 in |
Padlock Shackle Max. Dia. | 3/8 in |
Overall Width | 72 in |
Overall Height | 49 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Depth | 30 in |
Overall Height with Lid Open | 78 in |
Description
Piano-Style Jobsite Box, Body Finish Gloss, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 21040B, 695, Features Heavy-Duty 16-Gauge Steel Construction with Fully Arc-Welded Seams; Heavy-Duty Hinges are Extra Durable and Resist Pry-Ins; Pre-Punched Skids Allow Easy Installation of Casters (Available as Optional Accessories); Steel Storage Box Features Powder-Coat Finish for Superior Durability and Corrosion Resistance, Handle Type Recessed, Includes Casters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-768)
- POWERBUILT 1/2" Drive 15Mm Deep Impact Socket (647184)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16 (47720)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 4 in L (49-66-6709)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- KNAACK Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79)
- WESTWARD WESTWARD Slope-Lid Jobsite Box, Blue, 31 cu ft, 60" W x 30" D x 40" H (499N11)
- Knaack Jobsite Boxes