Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces
Mfr # COL0409SS
Zoro # G604057292
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kmc
- MFR # COL0409SS
- Zoro # G604057292
- UPC # 848790050085
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Temp. Range: -50° to 350°f
- Rohs compliant
- Series - Col
- Material - 304 stainless steel
- Color / finish - Epdm black cushion
- Clamping diameter - .25 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .674 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - .38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Rebuild Kit, Regal, 2.4 GPF, Flushometer (R1012A)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00055)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- ISPRING Whole House Water System w Lead Reducing Filters (WGB32B-PB)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC 3 in. Medium Duty Vinyl Cushion Tube Clamp .281 Screw Hole Pack, 2PK (COV4909Z1)
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In (2400326043)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, Steel (CN24)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, 304SS (CN30PSS)
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In (COPC0075CP)
- Kmc Pipe & Tube Clamps