Shop All Pneumatic Controls
Kmc Controls
VAV Control Kit, Cooling Only
Mfr # KIT-1001
Zoro # G2508213
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic VAV Box
- Includes Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters
- Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application
- Application Cooling Only
- Type Pneumatic
Product Information
- Brand Kmc Controls
- MFR # KIT-1001
- Zoro # G2508213
- Country of Origin United States
- Category Pneumatic Controls
Details
Item | VAV Control Kit |
For Use With | Pneumatic VAV Box |
Includes | Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters |
Features | Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application |
Application | Cooling Only |
Type | Pneumatic |
Product Type | Pneumatic Kit |
Compatible System | Cooling Only |
Description
VAV Control Kit, Compatible System Cooling Only, Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application, For Use With Pneumatic VAV Box, Includes Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters, Product Type Pneumatic Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- WATTS Gasket Kit, Gb-E, High Temp, 1-1/2", PK2 (0881429)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- E. L. FOUST CO Air Purifier, Room, SS, Incl UV Bulb (400SS)
- KMC CONTROLS VAV Control Kit, Fan Power+ Hot Water Reheat up to 23k btu (KIT-1003)
- KMC CONTROLS Receiver Controller, Receiver Controller, Dual Input (CCC-1002)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (192-200)
- JOHNSON CONTROLS Relief Valve, 1/4", 0 to 25 psi, Brass (A-4000-144)
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-217)
- Kmc Controls Pneumatic Controls