Shop All Thermostat Guards and Accessories
Kmc Controls
Temperature Sensor, Wall
Mfr # STE-6011-10
Zoro # G0896734
original price:
$26.73
15% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sensor
- For Use With BAC-1 Controllers
- Type Wall
- Minimum Sensing Temperature -40 Degrees F
- Housing Color Almond
Product Information
- Brand Kmc Controls
- MFR # STE-6011-10
- Zoro # G0896734
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Details
Item | Temperature Sensor |
Includes | Sensor |
For Use With | BAC-1 Controllers |
Type | Wall |
Minimum Sensing Temperature | -40 Degrees F |
Housing Color | Almond |
Temperature Accuracy | +/-0.36 Degrees F |
Housing Type | Conduit Box |
Minimum Operating Temperature | 34 Degrees F |
Electrical Connection Type | Screw Terminals |
Product Type | Room Temperature Sensor |
Compatible with Series | BAC-1 |
Setpoint Adjustment | Non-Adjustable Setpoint |
Display Type | None |
Maximum Operating Temperature | 125 Degrees F |
Housing Material | Plastic |
Standards | CE Certified, RoHS Compliant |
Measurement Type | Single |
Series | STE-6000 |
Maximum Sensing Temperature | 248 Degrees F |
Sensing Element Type | Thermistor |
For Use With Building Automation Systems | Building Automation System Compatible |
Loop Resistance | 10k ohm |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color Almond, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Screw Terminals, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- DAYTON Replacement Motor (52R899)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Width: 8 7/8 in (TEP6)
- ZORO SELECT Evaporative Cooling Pad, 40x8x23 in. (4KAZ5)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- KMC CONTROLS Temperature Sensor, 3 (STE-1455)
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- KMC CONTROLS Temperature Sensor, Room, Flat Plate (STE-1430)
- KMC CONTROLS Temperature Sensor, Outside Air (STE-1451)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- Kmc Controls Thermostat Guards and Accessories