Shop All Thermostat Guards and Accessories
Kmc Controls
Temperature Sensor, 8 In. Duct Rigid
Mfr # STE-1402
Zoro # G3300464
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sensor
- Type 8 in Duct Rigid
- For Use With BAC-1 Controllers
- Minimum Sensing Temperature -40 Degrees F
- Sensing Element Type Thermistor
Product Information
- Brand Kmc Controls
- MFR # STE-1402
- Zoro # G3300464
- Country of Origin Canada
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 8 in |
Overall Depth | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Gray, Probe Length 8 in, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating 4X, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021516)
- ZORO SELECT Evaporative Cooling Pad, 41-1/4x8x29-1/8 (4KAY9)
- AERO PURE Aero Pure AP90-SL W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling Fan with LED Light Pad & Grille; White (AP90-SL W)
- KMC CONTROLS Temperature Sensor, Outside Air (STE-1451)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- KMC CONTROLS Temperature Sensor, Wall (STE-6011-10)
- KMC CONTROLS Temperature Sensor, Room, Flat Plate (STE-1430)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- KMC CONTROLS Temperature Sensor, 12 In. Duct Rigid (STE-1404)
- ROBERTSHAW Thermostat (5300-402)
- Kmc Controls Thermostats