Shop All Thermostat Guards and Accessories
Kmc Controls
Temperature Sensor, 12 In. Duct Rigid
Mfr # STE-1404
Zoro # G2775062
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sensor
- Type 12 in Duct Rigid
- For Use With BAC-1 Controllers
- Display Type None
- NEMA Rating 4X
Product Information
- Brand Kmc Controls
- MFR # STE-1404
- Zoro # G2775062
- Country of Origin Canada
- Category Thermostat Guards and Accessories
Dimensions
Probe Length | 12 in |
Overall Depth | 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Housing Color Gray, Probe Length 12 in, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating 4X, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Bearing Pillow Block 3/4 (6642)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- ZORO SELECT 12 in Square 2 Cone Ceiling Diffuser, White (4MJU5)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- KMC CONTROLS Temperature Sensor, Wall (STE-6011-10)
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- KMC CONTROLS Temperature Sensor, 3 (STE-1455)
- KMC CONTROLS Temperature Sensor, Outside Air (STE-1451)
- SEALED UNIT PARTS CO Supco Thermostat Guard - 3-1/2 x 3 x 6-3/8 Includes Key (BTG-RK)
- Kmc Controls Thermostats