Shop All Pneumatic Actuators
Kmc Controls
Rotary Pneumatic Actuator, Fixed
Mfr # MCP-36318000
Zoro # G1906292
original price:
$87.19
13% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Nominal Spring Range 3 to 8 psi
- Mounting Type Fixed
- Includes Mounting bracket
Product Information
- Brand Kmc Controls
- MFR # MCP-36318000
- Zoro # G1906292
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 4 1/2 in |
Height | 4 1/2 in |
Length | 8 1/4 in |
Overall Length | 8 5/16 in |
Overall Width | 4 1/2 in |
Air Connection Size | 3/16 in |
Overall Depth | 4 1/2 in |
Description
Pneumatic Damper Actuator, Actuator Connection Bracket, Actuator Type Rotary, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, VAV Terminals, Control Pressure - Maximum 20 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 25 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series MCP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Tensione, Aluminum, Fan Dia. 48in (45KF12)
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- LAMBRO Hood Vent Dryer Plstc 4 In Brn (267B)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80318101)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36315000)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- FIELD CONTROLS Swg-5S Stainless Steel Power (SWG-5S)
- HONEYWELL R8184G4082 Cad Cell Relay (45 (R8184G4082)
- Kmc Controls Pneumatic Actuators