Shop All Actuators and Damper Motors
Kmc Controls
Electric Actuator, 320 in.-lb., 24VAC/DC
Mfr # MEP-7851
Zoro # G3121842
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Signal Type Floating Point
- Torque 320 in-lb
- Voltage 24V AC/DC
- Height 3 in
Product Information
- Brand Kmc Controls
- MFR # MEP-7851
- Zoro # G3121842
- UPC # 094714275106
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 3 in |
Width | 5 in |
Depth | 10 1/8 in |
Overall Depth | 10 1/8 in |
For Shaft Height | 5/8 in |
Overall Height | 3 in |
Overall Width | 5 in |
For Shaft Diameter | 1 in |
For Shaft Width | 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 320 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Time to Close 90 sec, Shaft Type 3/8 in to 1 in Round or 5/16 in to 5/8 in Square, Shaft Rotation CW/CCW, Stroke Degree 94 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 5.4 lb, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX CAPACITOR 20MFD 440V ROUND (53H13)
- NU-CALGON Refrigerant Leak Sealant, Up to 5 tons (4050-08)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 3450/6090/7450 CFM (6AGZ0)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x24"x1" (274-100-240)
- KMC CONTROLS Electric Actuator, 40 in.-lb., Proprtional (MEP-4002)
- KMC CONTROLS Electric Actuator, 320 in.-lb., Prprtional (MEP-7852)
- KMC CONTROLS Electric Actuator, -22 to 131F (MEP-4003)
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- BELIMO Tfb24-Sr Actuator Spring Return (TFB24-SR)
- Kmc Controls Actuators and Damper Motors