Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU020KM40SR60945560
Zoro # G3758673
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 95.00mm
- Nose Dia. 68.00mm
- Standards ISO 26622
- Overall Length 198.00mm
- Shank Length 80.00mm
Product Information
- Brand Km Systems
- MFR # TACU020KM40SR60945560
- Zoro # G3758673
- UPC # 4059782419155
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 68.00mm |
Overall Length | 198.00mm |
Shank Length | 80.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 95.00mm |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Compatible with Product Type | Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series |
Description
Taper Shank Tool Holder, Projection 95.00mm, Coolant Fed Coolant Through, Nose Dia. 68.00mm, Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- PROSKIT Diagonal Cutting Pliers (PM-737)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.4A56X60)
- PFERD 8" Flat File - Smooth Cut (11009)
- TUNGALOY Screw, DS-6P (7005686)
- EPPINGER HAAS Radial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (RLT.3240HAASSL40L)
- TUNGALOY Screw, SR16-212-01397, PK5 (7002773)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- MICRO 100 1/4-28 MALE X FEMALE EXTENSION STEEL 1.28"x.344"dia ALEMITE (40199)
- WALTER Walter - Clamping screws general (5039246)
- EPPINGER R78753A BMT75, Drilling and milling head, angular, left hand collet chuck, ER40A, PRECIFLEX, CC (7.073.275)
- Km Systems Toolholder Parts