Shop All Toolholder Parts
Km Systems
Taper Shank Tool Holder, AB2,
Mfr # TACU016KM40SA60908134
Zoro # G3752854
Free Shipping & Returns
$3,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Dia. 40.00mm
- Projection 80.00mm
- Adapter Type VDI Shank
- Overall Length 131.00mm
- Shank Length 51.00mm
Product Information
- Brand Km Systems
- MFR # TACU016KM40SA60908134
- Zoro # G3752854
- UPC # 4059782436756
- Country of Origin United States
- Category Toolholder Parts
Dimensions
Nose Dia. | 40.00mm |
Overall Length | 131.00mm |
Shank Length | 51.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Adapter Type | VDI Shank |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Compatible with Product Type | Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret) |
Description
Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 15/16"-20, Plug, 6 Flutes, UNEF (1682300)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41116)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- SUPER TOOL 13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm (301130)
- DORIAN Lock Pin, NL-46 (73310190479)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- DORIAN Torx Screw, TS-4.7-10M1 (73310190982)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Dewalt / Milwaukee 18V-20V Combo Tool Mount, 2PK (TM-DWML18T)
- MAYHEW STEEL PRODUCTS INVERTED TORX PLUS 9PC (MY16027)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- Km Systems Machine Tool Parts