Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 7/8 ID, 3/8 Wall
Mfr # 2400609059
Zoro # G2848800
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 7/8 in
- Rod Size 7/8 in
- Type Strut Mounted
- Width (In.) 1 3/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609059
- Zoro # G2848800
- UPC # 690291426704
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 7/8 in |
Rod Size | 7/8 in |
Width (In.) | 1 3/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 7/8 in |
Fits Tube Size | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Overall Length | 2 in |
Overall Width | 1 3/4 in |
For Copper Tube Size | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 7/8 in, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 7/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- JOHN GUEST 2-Way Divider, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM2308S-PK10)
- ZORO SELECT Stopper, Rubber, 3 1/8 x 4 1/16 In (4FEW6)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- Klo-Shure Pipe & Tube Clamps