Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall
Mfr # 2400609307
Zoro # G8560036
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 7/8 in
- Rod Size 7/8 in
- Type Strut Mounted
- Width (In.) 2 1/2 in
Product Information
- Brand Klo-Shure
- MFR # 2400609307
- Zoro # G8560036
- UPC # 690291426957
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 7/8 in |
Rod Size | 7/8 in |
Width (In.) | 2 1/2 in |
Length (In.) | 2 in |
Fits Tube Size | 7/8 in |
Tube Size (In.) | 7/8 in |
For Copper Tube Size | 7/8 in |
Overall Width | 2 1/2 in |
For Tube Outside Diameter | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 7/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 7/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XLYSBR)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green (6RSHF3X4100)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- NVENT CADDY Riser Clamp (EZR0600)
- Klo-Shure Pipe & Tube Clamps