Shop All Pipe & Tube Clamps
Klo-Shure
Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall
Mfr # 2400609133
Zoro # G2848758
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 5/8 in
- Rod Size 5/8 in
- Type Strut Mounted
- Width (In.) 1 3/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609133
- Zoro # G2848758
- UPC # 690291426780
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5/8 in |
Rod Size | 5/8 in |
Width (In.) | 1 3/4 in |
Length (In.) | 2 in |
Fits Tube Size | 5/8 in |
Tube Size (In.) | 5/8 in |
Overall Width | 1 3/4 in |
For Tube Outside Diameter | 5/8 in |
For Copper Tube Size | 5/8 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 5/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Galvanized Steel Side Outlet Elbow (5217061)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- ZIRCON Electronic Water Detector, Use 9V Battery (64003)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- Klo-Shure Pipe & Tube Clamps