Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall
Mfr # 2400609117
Zoro # G9787355
original price:
$9.63
14% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3/8 in
- Rod Size 3/8 in
- Type Strut Mounted
- Width (In.) 1 1/2 in
Product Information
- Brand Klo-Shure
- MFR # 2400609117
- Zoro # G9787355
- UPC # 690291426766
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/8 in |
Rod Size | 3/8 in |
Width (In.) | 1 1/2 in |
Length (In.) | 2 in |
Fits Tube Size | 3/8 in |
Tube Size (In.) | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 in |
For Tube Outside Diameter | 3/8 in |
Overall Width | 1 1/2 in |
For Copper Tube Size | 3/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 3/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-55)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- APACHE HD Double Bolt Clamp, 6-1/2" to 7-9/16" (43098500)
- Klo-Shure Pipe & Tube Clamps