Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 3-1/8 ID, 1/2 Wall
Mfr # 2400609224
Zoro # G6594621
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 3 1/8 in
- Rod Size 3 1/8 in
- Type Strut Mounted
- Width (In.) 4 1/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609224
- Zoro # G6594621
- UPC # 690291426872
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 1/8 in |
Rod Size | 3 1/8 in |
Width (In.) | 4 1/4 in |
Length (In.) | 2 in |
Fits Tube Size | 3 1/8 in |
Tube Size (In.) | 3 1/8 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 3 1/8 in |
For Copper Tube Size | 3 1/8 in |
Overall Width | 4 1/4 in |
For Tube Outside Diameter | 3 1/8 in |
Overall Length | 2 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 3 1/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 3 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3413)
- ARROWHEAD BRASS SILLCOCK FROSTFREE 8IN (425-08LF)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, Steel (HT08)
- Klo-Shure Pipe & Tube Clamps