Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 2-5/8 ID, 1/2 Wall
Mfr # 2400609216
Zoro # G5748407
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 2 5/8 in
- Rod Size 2 5/8 in
- Type Strut Mounted
- Width (In.) 3 3/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609216
- Zoro # G5748407
- UPC # 690291426865
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 5/8 in |
Rod Size | 2 5/8 in |
Width (In.) | 3 3/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 2 5/8 in |
Fits Tube Size | 2 5/8 in |
For Copper Tube Size | 2 5/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 2 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 3 3/4 in |
For Tube Outside Diameter | 2 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 2 5/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 2 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Pull-Out Spry Hse (9D00010912)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Polished Brass (D302-1-01)
- LARSEN SUPPLY CO Ss Adj Toil Flange Ring (33-3736)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Tube, 304SS (CN24SS)
- Klo-Shure Pipe & Tube Clamps