Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 2-1/8 ID, 3/8 Wall
Mfr # 2400609109
Zoro # G1969445
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 2 1/8 in
- Rod Size 2 1/8 in
- Type Strut Mounted
- Width (In.) 3 in
Product Information
- Brand Klo-Shure
- MFR # 2400609109
- Zoro # G1969445
- UPC # 690291426759
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/8 in |
Rod Size | 2 1/8 in |
Width (In.) | 3 in |
Length (In.) | 2 in |
Tube Size (In.) | 2 1/8 in |
Fits Tube Size | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
For Copper Tube Size | 2 1/8 in |
Overall Width | 3 in |
For Maximum Outside Diameter | 2 1/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 2 1/8 in, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 2 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389002)
- Klo-Shure Pipe & Tube Clamps