Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 2-1/8 ID, 1.5 Wall
Mfr # 2400609646
Zoro # G6733894
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 2 1/8 in
- Rod Size 2 1/8 in
- Type Strut Mounted
- Width (In.) 5 1/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609646
- Zoro # G6733894
- UPC # 690291212604
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/8 in |
Rod Size | 2 1/8 in |
Width (In.) | 5 1/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 2 1/8 in |
Fits Tube Size | 2 1/8 in |
Overall Length | 2 in |
Overall Width | 5 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 2 1/8 in |
For Copper Tube Size | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 2 1/8 in, For Insulation Thickness 1 1/2 in, For Maximum Outside Diameter 2 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Flapper, w/O Ring, 3" (43924)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (6GD22)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- Klo-Shure Pipe & Tube Clamps