Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1 ID, 1/2 Wall
Mfr # 2400609166
Zoro # G2848730
original price:
$15.10
21% off
Sold in multiples of 20 for $235.80
$235.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 in
- Rod Size 1 in
- Type Strut Mounted
- Width (In.) 2 1/8 in
Product Information
- Brand Klo-Shure
- MFR # 2400609166
- Zoro # G2848730
- UPC # 690291426810
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Rod Size | 1 in |
Width (In.) | 2 1/8 in |
Length (In.) | 2 in |
Tube Size (In.) | 1 in |
Fits Tube Size | 1 in |
For Tube Outside Diameter | 1 in |
Overall Width | 2 1/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 1 in |
For Copper Tube Size | 1 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Molded Wood Seat, Square Front Elongated, With Cover, MDF Wood, White (C050WD00)
- ZORO SELECT 2" MNPT x FNPT 316 SS Street Elbow (60SE113N020)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015BR)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- DIXON Toggle Sanitary Clamp, 2" (13MHLA200)
- Klo-Shure Pipe & Tube Clamps