Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1-3/8 ID, 3/8 Wall
Mfr # 2400609083
Zoro # G2848776
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 3/8 in
- Rod Size 1 3/8 in
- Type Strut Mounted
- Width (In.) 2 1/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609083
- Zoro # G2848776
- UPC # 690291426735
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 3/8 in |
Rod Size | 1 3/8 in |
Width (In.) | 2 1/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 1 3/8 in |
Fits Tube Size | 1 3/8 in |
For Tube Outside Diameter | 1 3/8 in |
Overall Width | 2 1/4 in |
For Maximum Outside Diameter | 1 3/8 in |
Overall Length | 2 in |
For Copper Tube Size | 1 3/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 3/8 in, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 1 3/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (25010)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1" Pipe Size (207ACBH-16)
- KIPP Tube clamps cross aluminum (K0472.52014)
- ZORO SELECT 1/8" FNPS Galvanized Merchant Coupling (61100)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 3/4in (SP-319-ACT-DP-AS-U-W5-K-642012)
- Klo-Shure Pipe & Tube Clamps