Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1-1/8 ID, 3/8 Wall
Mfr # 2400609075
Zoro # G2848785
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 1/8 in
- Rod Size 1 1/8 in
- Type Strut Mounted
- Width (In.) 2 in
Product Information
- Brand Klo-Shure
- MFR # 2400609075
- Zoro # G2848785
- UPC # 690291426728
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/8 in |
Rod Size | 1 1/8 in |
Width (In.) | 2 in |
Length (In.) | 2 in |
Fits Tube Size | 1 1/8 in |
Tube Size (In.) | 1 1/8 in |
Overall Length | 2 in |
Overall Width | 2 in |
For Tube Outside Diameter | 1 1/8 in |
For Maximum Outside Diameter | 1 1/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 1 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal A1101A Rebuild Kit 1.6 Closet Royal Exps (3301070)
- HONEYWELL THERMAL SOLUTIONS V88A1618 24V Diaphragm Gas Valve (V88A1618)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT (150469-75)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114E#11)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, Steel (CN56)
- Klo-Shure Pipe & Tube Clamps