Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall
Mfr # 2400609315
Zoro # G8560045
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 1/8 in
- Rod Size 1 1/8 in
- Type Strut Mounted
- Width (In.) 2 3/4 in
Product Information
- Brand Klo-Shure
- MFR # 2400609315
- Zoro # G8560045
- UPC # 690291426964
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/8 in |
Rod Size | 1 1/8 in |
Width (In.) | 2 3/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 1 1/8 in |
Fits Tube Size | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
For Maximum Outside Diameter | 1 1/8 in |
For Copper Tube Size | 1 1/8 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 2 3/4 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 1/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 1 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Service Kit, Left (1025329-VF)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- MOEN SPT KIT (187015BRB)
- ZORO SELECT 1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-25)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (R7H40840-PP)
- Klo-Shure Pipe & Tube Clamps