Shop All Pet Clothes
Klippo Pet
KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small
Mfr # KDR057XS
Zoro # G303771291
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klippo Pet
- MFR # KDR057XS
- Zoro # G303771291
- UPC # 721405225828
- Country of Origin China
- Category Pet Clothes
Description
Features
- Adorable red and white polka dots sun dress, with 3 contrasting flowers.
- Made with lightweight cotton fabric, with attached large D-ring for easy leash attachment.
- A small D-Ring attached near the neck area to add on a "Klippo" charm or ID tag
- Each outfit comes in its own Klippo logo charm.
- Color - Red & White
- Size - Extra Small
- Neck Size - 6 - 7.5 in.
- Chest Size - 10 - 12 in.
- Back Length - 6 - 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hydration Pack, 70 oz./2L, Hi-Vis Lime (5156)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- SPEEDCLEAN Spare Battery Kit, Charger, Battery (CJ125-KIT-SB)
- STENS 410-350-4 Inner Tube For Carlisle Lesco Snapper (170-138)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Winter Teddy Bear Flannel Pajamas Extra Small (KBD075XS)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Small (KBD079XS)
- KLIPPO PET Klippo Pet KBD081XL Puppy Hopping Bunny Flannel Pajamas - Extra Large (KBD081XL)
- ZACK & ZOE Zack & Zoey UM210 12 75 NorEaster Dog Blanket Coat; Pink - Small (UM210 12 75)
- Klippo Pet Pet Clothes