Shop All Pet Clothes
Klippo Pet
Klippo Pet KBD034XS Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Burgundy - Extra Small
Mfr # KBD034XS
Zoro # G303771178
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klippo Pet
- MFR # KBD034XS
- Zoro # G303771178
- UPC # 729440243005
- Country of Origin China
- Category Pet Clothes
Description
Features
- Super cute "Silly Monkey" face expressions all over this High quality & ultra soft fleece dog pajamas.
- Accented with a pair of adorable monkey ears attached to the hood.
- With short elastics on each side to provide a better fit around the body, snap button closure.
- A small D-ring attached above the first snap button to add on charms or ID tag!
- Each outfit comes in its own Klippo logo charm.
- Color - Burgundy
- Size - Extra Small
- Neck Size - 6-7.5 in.
- Chest Size - 10-12 in.
- Back Length - 6-8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS E-Z Open Vent Gskt W/Adhesive (EOV GWA)
- KRAFT TOOL Asphalt Lute, Magnesium, 31 Tines, 6 ft. (GG830)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- SILKY SAWS Silky KATANABOY 650mm (710-65)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- KLIPPO PET Ultra Soft Minky Monkey Pajamas Exta Large (KBD080XL)
- KLIPPO PET Puppy Hopping Bunny Flannel Pajamas Extra Small (KBD081XS)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- Klippo Pet Pet Clothes