Shop All Flange & Ring Gaskets
Klingersil
8 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4500-08000-300RG-2
Zoro # G508414467
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8.625"
- Color Black
Product Information
- Brand Klingersil
- MFR # 4500-08000-300RG-2
- Zoro # G508414467
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 12.125" |
Inside Dia. | 8.625" |
Details
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-75)
- VESTAL MFG Concrete Block Lintel, Steel, Black, Painted (750)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 4", 1/8" Thick, #150 (BULK-FG-1980)
- Klingersil Flange & Ring Gaskets