Shop All Sheet Gaskets
Klingersil
8 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-08000-150FF-1
Zoro # G308414568
original price:
$16.94
13% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 13.500"
- Inside Dia. 5.625"
- Thickness 1/16"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-08000-150FF-1
- Zoro # G308414568
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 13.500" |
Inside Dia. | 5.625" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, LONG, 2Pack (5-02202-94-2)
- ZORO SELECT O-Ring, Dash 238, Neoprene, 0.13 In., PK25 (1BVG5)
- ROCKWOOD Rigid Door Stop, Cast Brass (475.3)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 10 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-300FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, Neoprene, Black (9071FF-0150-125-0150)
- Klingersil Sheet Gaskets