Shop All Sheet Gaskets
Klingersil
4 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-04000-150FF-2
Zoro # G908414494
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 9.000"
- Inside Dia. 4.500"
- Thickness 1/8"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-04000-150FF-2
- Zoro # G908414494
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 9.000" |
Inside Dia. | 4.500" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Zinc Flex Elbow Catch (BP36752G)
- ZORO SELECT Hinge Pin Door Stop, Zinc Die Cast (4JG86)
- ZORO SELECT O-Ring, Dash 005, Silicone, 0.07 In., PK100 (U38883.006.0009)
- KWIKSET Smrtky Entry Juno Sn (97402-736)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-346-0200)
- Klingersil Sheet Gaskets