Shop All Flange & Ring Gaskets
Klingersil
3 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4401-03000-150RG-1
Zoro # G808414747
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3.500"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-03000-150RG-1
- Zoro # G808414747
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 5.375" |
Inside Dia. | 3.500" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- COMPONENT HARDWARE Stainless Steel Left-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-L)
- ILCO Ilco: Key Blanks, P1111-B91 (ILCO-P1111-B91)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow (C000506001)
- Klingersil Flange & Ring Gaskets