Shop All Sheet Gaskets
Klingersil
3 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-03000-150FF-1
Zoro # G708414526
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 7.500"
- Inside Dia. 3.500"
- Thickness 1/16"
- Color Black
Product Information
- Brand Klingersil
- MFR # 4500-03000-150FF-1
- Zoro # G708414526
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.500" |
Inside Dia. | 3.500" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK 6/7-pin Keyblank, 1D Keyway, Embossed Logo Only, 50 Pack (C-1D (50PK))
- CORBIN RUSSWIN Corbin 651F628 Right Hand Reverse Blue Lever Spring (651F628)
- RENIN Renin 48 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE048080)
- ZORO SELECT O-Ring, Viton, 32mm OD, PK10 (1RHW5)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- Klingersil Sheet Gaskets