Shop All Sheet Gaskets
Klingersil
3 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-03000-150FF-1
Zoro # G708414687
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 7.500"
- Inside Dia. 3.500"
- Thickness 1/16"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-03000-150FF-1
- Zoro # G708414687
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.500" |
Inside Dia. | 3.500" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK 1-3/4"" ONE KEY#1 (1UP)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- SCHLAGE KICK PLATE STNNKL 6""X30"" (SC8400B619 6X30)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8795128195)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- Klingersil Sheet Gaskets