Shop All Sheet Gaskets
Klingersil
2 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-02000-150FF-1
Zoro # G408414697
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 6.000"
- Inside Dia. 2.375"
- Thickness 1/16"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-02000-150FF-1
- Zoro # G408414697
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.000" |
Inside Dia. | 2.375" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- STANLEY SECURITY Stanley Continuous Hinges (662HD 83 AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- ALTRONIX Power Supply Panic Device Controller (STRIKEIT2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 10 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-300FF-2)
- KLINGERSIL 2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- Klingersil Sheet Gaskets