Shop All Sheet Gaskets
Klingersil
2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-02500-300FF-1
Zoro # G208414569
original price:
$6.69
13% off
new price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 7.500"
- Inside Dia. 2.875"
- Thickness 1/16"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-02500-300FF-1
- Zoro # G208414569
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.500" |
Inside Dia. | 2.875" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- SPEC Metric Extension Spring, Music Wire, PK2 (EM1001400093M)
- KWIKSET Dummy Lvr Ashfield Vbrz (97880-698)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/2 In. L (4PE44)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 10 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-300FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-30125)
- Klingersil Sheet Gaskets