Shop All Sheet Gaskets
Klingersil
2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-02500-150FF-1
Zoro # G708414441
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 7.000"
- Inside Dia. 2.875"
- Thickness 1/16"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-02500-150FF-1
- Zoro # G708414441
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.000" |
Inside Dia. | 2.875" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer Cover, 1/2" Hole Dia. (19-5001SNK)
- ZORO SELECT Full Face Buna-N Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-784)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket For 1.5" Tube (ZUSA-SG-E-1.5)
- Klingersil Sheet Gaskets