Shop All Sheet Gaskets
Klingersil
16 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-16000-300FF-2
Zoro # G708414557
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 25.500"
- Inside Dia. 16.000"
- Thickness 1/8"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-16000-300FF-2
- Zoro # G708414557
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 25.500" |
Inside Dia. | 16.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- PROSOURCE Door Hinge Sprg Hinge Adj Chrm (LR-112-PS)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- Klingersil Sheet Gaskets