Shop All Flange & Ring Gaskets
Klingersil
14 in. 150# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-14000-150RG-2
Zoro # G508414757
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14.000"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-14000-150RG-2
- Zoro # G508414757
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 17.750" |
Inside Dia. | 14.000" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- HARDWARE RESOURCES 15 lb Double Magnetic Catch White/Zinc, Retail Pack 2PK (50621-R)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KOHLER Gasket, Foam (1232181)
- Klingersil Flange & Ring Gaskets