Shop All Flange & Ring Gaskets
Klingersil
10 in. 150# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4500-10000-300RG-1
Zoro # G908414647
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 10.750"
- Color Black
Product Information
- Brand Klingersil
- MFR # 4500-10000-300RG-1
- Zoro # G908414647
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 13.375" |
Inside Dia. | 10.750" |
Details
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM167 - 1 1/8"H x 11/16"D x 144"L Base Cap Flexible Moulding (BBDFWM167X144)
- COMMAND Hook, Clear, Wire, PK6 (17065CLRVPES)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-12W-52)
- SEA-DOG Sea-Dog 420495-1 7 Key Lanyard Only (420495-1)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- GORE Ring Gasket, 10 In, Expanded PTFE (STYLE 800)
- Klingersil Flange & Ring Gaskets