Shop All Sheet Gaskets
Klingersil
1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-01500-150FF-2
Zoro # G808414464
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 5.000"
- Inside Dia. 1.906"
- Thickness 1/8"
- Color Green
Product Information
- Brand Klingersil
- MFR # 4401-01500-150FF-2
- Zoro # G808414464
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 5.000" |
Inside Dia. | 1.906" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB679 26D)
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (White) (3 FT V-6-WH)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 10 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-300FF-2)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4500-02500-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 3" Tube (ZCLN-SG-H-3)
- Klingersil Sheet Gaskets