Shop All Sheet Gaskets
Klingersil
1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-01500-150FF-1
Zoro # G108414706
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 5.000"
- Inside Dia. 1.906"
- Thickness 1/16"
- Color Black
Product Information
- Brand Klingersil
- MFR # 4500-01500-150FF-1
- Zoro # G108414706
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 5.000" |
Inside Dia. | 1.906" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Heavy Duty S (M15-9211)
- PAMEX Door Saver III Residential Hinge Pin Door Stop Satin Nickel Finish (DD0247SN)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57840)
- BRAINERD MFG CO/LIBERTY HDW 8-13/16"Ss Flt Bar Pull (P02102-SS-C)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 10 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-300FF-2)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 4" (V97004)
- Klingersil Sheet Gaskets