Shop All Utility Knives
Klever
Safety Recessed 6 1/2 in L, 10 PK
Mfr # KCJ-4B-20
Zoro # G5129214
product price: $29.89
/pk 10, $2.99/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Handle Material Plastic
- Overall Thickness 1.3125 in
- Metal Detectable No
- Blade Type Safety Recessed
Product Information
- Brand Klever
- MFR # KCJ-4B-20
- Zoro # G5129214
- UPC # 681321128125
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 3/8 in |
Overall Length | 6 1/2 in |
Description
Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/8 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- EXCEL BLADES #19 Angled Edge Blade, Angled Wood Chisel Blade Refills 5pcs., 12pk. (20019)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4R-20)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4G-20)
- KLEVER Hook-Style Safety Cutter 6 1/2 in L, 10 PK (ECO-200XC-20EX)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y-PT)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- Klever Knives, Cutters & Snips