Shop All Utility Knives
Klever
Safety Recessed 5 1/2 in L, 10 PK
Mfr # PLS-100-Y
Zoro # G3902950
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Metal Detectable No
- Stores No Storage
- Disposable Yes
- Blade Type Safety Recessed
Product Information
- Brand Klever
- MFR # PLS-100-Y
- Zoro # G3902950
- UPC # 859473007173
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 1 1/4 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 1 1/4 in, Blade Material Steel, Blade Operation Fixed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7165)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- CTA MANUFACTURING 15 2-Jaw Gear Puller (8030)
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-W-30)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-G)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- Klever Utility Knives