Shop All Utility Knives
Klever
Hook-Style Safety Cutter Safety Blade, 6 1/4 in L
Mfr # KCJ-XC-40Y-PT
Zoro # G1494931
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Change Push Button
- Blade Material Carbon Steel
- Handle Color Black/Yellow
- Number of Blades Included 1
- Tether Style Tether Ready
Product Information
- Brand Klever
- MFR # KCJ-XC-40Y-PT
- Zoro # G1494931
- UPC # 681321129108
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/4 in |
Details
Blade Change | Push Button |
Blade Material | Carbon Steel |
Item | Hook-Style Safety Cutter |
Handle Color | Black/Yellow |
Number of Blades Included | 1 |
Tether Style | Tether Ready |
Metal Detectable | No |
Handle Material | Nylon/Polypropylene |
Disposable | No |
Blade Operation | Fixed Blade |
Blade Type | Safety Blade |
Hand Orientation | Ambidextrous |
Description
Hook-Style Safety Cutter, Disposable No, Ambidextrous, Metal Detectable No, Fixed Blade, Blade Type Safety Blade, Blade Change Push Button, Overall Length 6-1/4 In., Blade Material Carbon Steel, Handle Color Black/Yellow, Handle Material Nylon/Polypropylene, Number of Blades Included 1, Tether Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2110)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 7/64in. (51907)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/2 in L (KCJ-XC-40G)
- KLEVER Hook-Style Safety Cutter 6 1/2 in L, 10 PK (ECO-200XC-20EX)
- KLEVER Safety Cutter, 6 1/2 in Length, Oval Handle, Rubberized Grip, Steel Blade, Yellow/Black (KCJ-XC-Y)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35R)
- QEP CO ROBERTS CUT&JAM CARPET KNIFE ALU (10-220)
- Klever Knives, Cutters & Snips