Shop All Utility Knives
Klever
Hook-Style Safety Cutter Safety Blade, 6 1/2 in L
Mfr # KCJ-XC-40G
Zoro # G1494642
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black/Orange
- Number of Blades Included 1
- Disposable No
- Blade Operation Fixed Blade
- Blade Type Safety Blade
Product Information
- Brand Klever
- MFR # KCJ-XC-40G
- Zoro # G1494642
- UPC # 681321129085
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Details
Handle Color | Black/Orange |
Number of Blades Included | 1 |
Disposable | No |
Item | Hook-Style Safety Cutter |
Blade Operation | Fixed Blade |
Blade Type | Safety Blade |
Blade Change | Push Button |
Handle Material | Nylon/Polypropylene |
Metal Detectable | No |
Blade Material | Carbon Steel |
Tether Style | Tether Ready |
Hand Orientation | Ambidextrous |
Description
The KLEVER X-CHANGE KCJ-XC-40G Hook-Style Safety Cutter is the tool you need to protect yourself against cuts and punctures. The fixed blade of this hook-style safety cutter offers increased durability. It has a 6 1/2 in. overall length, with a safety blade made of carbon steel. Designed for left or right handed use, it is also ambidextrous. This hook style safety cutter is perfect for preventing injuries when working with sharp objects like utility knives and box cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- J.W. WINCO GN6336.4-TE-63-M12-35 Star Knob (6336.4-TE-63-M12-35)
- WESTCOTT Hobby Knife Blades, PK10 (13972)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/8In (600027CF)
- KLEVER Hook-Style Safety Cutter Safety Blade, 6 1/4 in L (KCJ-XC-40Y-PT)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape (KCJ-XC-R)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- KLEVER 6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed (KCJ-XC-Y-PT)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- Klever Utility Knives