Shop All Utility Knives
Klever
Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK
Mfr # KCJ-4B-30
Zoro # G5129205
product price: $35.35
/pk 10, $3.54/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Features Single Head
- Blade Type Safety Recessed
- Metal Detectable No
- Overall Thickness 0.3125 in
Product Information
- Brand Klever
- MFR # KCJ-4B-30
- Zoro # G5129205
- UPC # 681321128132
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 3/4 in |
Description
Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Projection 1 3/4 in, Blade Type Included Recessed, Disposable Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- MKT FASTENING Threaded Stud, 1/4"-20, 1/2 x 1-1/4", PK100 (CS41458K)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Safety Recessed, Yellow, 10PK (KCJ-4-30Y)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- Klever Knives, Cutters & Snips