Shop All Test Equipment Accessories
Klein Tools
Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit
Mfr # VDV770-127
Zoro # G301070730
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Zipper Material Plastic
- Total Cubic Area 55 in³
- Bag Type Pouch
- Closure Type Zipper
Product Information
- Brand Klein Tools
- MFR # VDV770-127
- Zoro # G301070730
- UPC # 92644583520
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Item Depth | 13.8000 in |
Item Width | 0.5000 in |
Item Height | 8.0000 in |
Details
Zipper Material | Plastic |
Total Cubic Area | 55 in³ |
Bag Type | Pouch |
Closure Type | Zipper |
Description
Keep your Test + Map remotes, adapters and test cables neatly in one place. This easy access zipper pouch holds the Remote Expansion Kit (Cat No. VDV770-851) for the Scout® Pro 3 tester (sold separately). Durable nylon withstands the most rigorous jobsite. Throw what you need for the job at hand into this convenient pouch and toss it in your tool bag. Remotes and tester sold separately. Replacement zipper pouch for VDV770-851 Remote Expansion Kit. Holds Test + Map remotes, adapters and test cables. Tester, adapters, cables and remotes sold separately. Customize needed components in this roomy pouch. Tester, remotes, cables and adapters sold separately. Note: Products in photos not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 01Bdc Enclosed Relay, Class 2 (RIB01BDC)
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- KLEIN TOOLS CoaxMap™ Kit (VDV512-056)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- JONARD TOOLS Cable Mapper, Display LCD, Connector RJ11 (CM-100)
- Klein Tools Test Equipment Accessories